Wiremold (Legrand) RC9AFFTCBK RC9AFFTC Series Poke-Thru Assembly, Furniture Feed, Hexagonal Service Head, Scrub Water Gasket Included | Graybar Store
Wiremold (Legrand) - RC9AFFTC Series Poke-Thru Assembly, Furniture Feed, Hexagonal Service Head, Scrub Water Gasket Included - RC9AFFTCBK
+ / - Hover over image to Zoom
Other Views

    RC9AFFTC Series Poke-Thru Assembly, Furniture Feed, Hexagonal Service Head, Scrub Water Gasket Included

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC9AFFTCBK
    SKU: 22044813
    $433.85
    Checking Pricing
         
    Accommodates:Feed Poke-Thru Assembly
    Bottom Knockouts (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC9AFFTCBK
    • Accommodates Feed Poke-Thru Assembly
    • Bottom Knockouts (Inches) 3 in.
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RC9 Feed Poke-Thru Assembly, Core Size (Inches): 3 in, Black, Fire Rating (Hours): 1 hr; 1-1/2 hr; 2 hr