Wiremold (Legrand) RC3ATCAL RC3 Series Poke-Thru Assembly, Prewired 20A Duplex Receptacle, Slide Cover | Graybar Store
Wiremold (Legrand) - RC3 Series Poke-Thru Assembly, Prewired 20A Duplex Receptacle, Slide Cover - RC3ATCAL
+ / - Hover over image to Zoom
Other Views

    RC3 Series Poke-Thru Assembly, Prewired 20A Duplex Receptacle, Slide Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC3ATCAL
    SKU: 25405983
    $345.07
    Checking Pricing
         
    Accommodates:Surface Poke-Thru Device Assembled Unit
    Bottom Knockouts (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC3ATCAL
    • Accommodates Surface Poke-Thru Device Assembled Unit
    • Bottom Knockouts (Inches) 4 in.
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RC3 Surface Poke-Thru Device Assembled Unit, Core Size (Inches): 4 in, Brushed Aluminum, Fire Rating (Hours): 1 hr; 1-1/2 hr; 2 hr