Rayovac 944C Rayovac Heavy Duty Lantern Battery, 6V | Graybar Store
Rayovac - Rayovac Heavy Duty Lantern Battery, 6V - 944C
+ / - Hover over image to Zoom
Other Views

    Rayovac Heavy Duty Lantern Battery, 6V

    Manufacturer: Rayovac
    Manufacturer #: 944C
    SKU: 25649044
    $4.28
    Checking Pricing
         
    Size:6V
    Pack Type:Single
    Additional Features:Spring Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 944C
    • Size 6V
    • Additional Features Spring Terminal
    • Pack Type Single
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heavy duty latern spring term battery, 6V.
    • Built to exceed performance demands of industrial applications
    • Features mercury/cadmium free formula and is guaranteed against leakage
    • Environmentally safe, meets EPA requirements for landfill disposal