Rayovac 6V-GP Rayovac 6 Volt Lantern Battery | Graybar Store
Rayovac - Rayovac 6 Volt Lantern Battery - 6V-GP
+ / - Hover over image to Zoom
Other Views

    Rayovac 6 Volt Lantern Battery

    Manufacturer: Rayovac
    Manufacturer #: 6V-GP
    SKU: 90080483
    $2.86
    Checking Pricing
         
    Size:6V
    Pack Type:Single
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 6V-GP
    • Size 6V
    • Pack Type Single
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rayovac general purpose 6 volt industrial latern battery with spring terminals.
    • Built to exceed performance demands of industrial applications
    • Features mercury/cadmium free formula and is guaranteed against leakage
    • Environmentally safe, meets EPA requirements for landfill disposal