Raco Rayntite® 2-Gang Device Cover, Die Cast Aluminum, Vertical Mount, Padlockable | Graybar Store
Raco - Rayntite® 2-Gang Device Cover, Die Cast Aluminum, Vertical Mount, Padlockable
+ / - Hover over image to Zoom
Other Views

    Rayntite® 2-Gang Device Cover, Die Cast Aluminum, Vertical Mount, Padlockable

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Opening
    Additional Features
    Color
    Size
    Mounting Position
    No. of Gangs
    Depth
    Packaging
    Use With
    Mounting Type
    Material
    Price
    5036-0
    88218906
    (1) Single Receptacle
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Grey
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Vertical
    2
    1-3/16 in.
    6 per Pack
    BELL Double-Gang Weatherproof Boxes
    Box; Device
    Aluminum
    $
    25
    .17
    /
    EA
    88218906
    Opening
    (1) Single Receptacle
    Additional Features
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    $
    25
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5043-0
    88218912
    (1) GFCI Receptacle; (1) Toggle Switch
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Grey
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Vertical
    2
    1-3/16 in.
    6 per Pack
    BELL Double-Gang Weatherproof Boxes
    Box; Device
    Aluminum
    $
    25
    .49
    /
    EA
    88218912
    Opening
    (1) GFCI Receptacle; (1) Toggle Switch
    Additional Features
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    $
    25
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5034-0
    88218904
    (1) Single Receptacle
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Grey
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Vertical
    2
    1-3/16 in.
    6 per Pack
    BELL Double-Gang Weatherproof Boxes
    Box; Device
    Aluminum
    $
    23
    .97
    /
    EA
    88218904
    Opening
    (1) Single Receptacle
    Additional Features
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    $
    23
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5041-0
    88218910
    (2) Toggle Switch
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Grey
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Vertical
    2
    1-3/16 in.
    6 per Pack
    BELL Double-Gang Weatherproof Boxes
    Box; Device
    Aluminum
    $
    36
    .91
    /
    EA
    88218910
    Opening
    (2) Toggle Switch
    Additional Features
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    $
    36
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5045-0
    92039847
    (2) GFCI Receptacles
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Grey
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Vertical
    2
    1-3/16 in.
    6 per Pack
    BELL Double-Gang Weatherproof Boxes
    Box; Device
    Aluminum
    $
    50
    .67
    /
    EA
    92039847
    Opening
    (2) GFCI Receptacles
    Additional Features
    Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    $
    50
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218906 SKU, 88218906 ANALYTICS...
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    Price
    $
    25
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218912 SKU, 88218912 ANALYTICS...
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    Price
    $
    25
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218904 SKU, 88218904 ANALYTICS...
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    Price
    $
    23
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218910 SKU, 88218910 ANALYTICS...
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    Price
    $
    36
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92039847 SKU, 92039847 ANALYTICS...
    Color
    Grey
    Size
    4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position
    Vertical
    No. of Gangs
    2
    Depth
    1-3/16 in.
    Packaging
    6 per Pack
    Use With
    BELL Double-Gang Weatherproof Boxes
    Mounting Type
    Box; Device
    Material
    Aluminum
    Price
    $
    50
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available