Klein Tools KT151T Lineman's Ratcheting Wrench, 12 in. L | Graybar Store
Klein Tools - Lineman's Ratcheting Wrench, 12 in. L - KT151T
+ / - Hover over image to Zoom
Other Views

    Lineman's Ratcheting Wrench, 12 in. L

    Manufacturer: Klein Tools
    Manufacturer #: KT151T
    SKU: 25228472
    $127.59
    Checking Pricing
         
    Overall Length (Inches):13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KT151T
    • Overall Length (Inches) 13
    • Country of Origin US - USA
    Product Overview:
    Ratcheting Wrench, Overall Length (Inches): 13 in, Size 1/2 Inch, 5/8 Inch, 3/4 Inch Bolt, 3/4 Inch, 1 Inch, 1 1/8 Inch Square Nut