Klein Tools VDV226-011-SEN Ratcheting Modular Crimper/Stripper | Graybar Store
Klein Tools - Ratcheting Modular Crimper/Stripper - VDV226-011-SEN
+ / - Hover over image to Zoom
Other Views

    Ratcheting Modular Crimper/Stripper

    Manufacturer: Klein Tools
    Manufacturer #: VDV226-011-SEN
    SKU: 25228160
    $37.26
    Checking Pricing
         
    Tool Application:Round STP/UTP, Flat Satin Phone Cable, 22 to 28 AWG
    Overall Length (Inches):7.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV226-011-SEN
    • Overall Length (Inches) 7.5
    • Tool Application Round STP/UTP, Flat Satin Phone Cable, 22 to 28 AWG
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    7.5-inch ratcheting modular crimper/stripper
    • All-in-one tool cuts, strips and crimps round STP/UTP and flat-satin phone cable
    • Steel body with black-oxide finish for performance and durability
    • Crimping dies are precision ground from high-carbon steel
    • Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12, and RJ45)
    • Yellow and black grips enhance comfort, visibility, and allow quick identification