Ideal Industries 35-056 Ratcheting Cable Cutter | Graybar Store
Ideal Industries - Ratcheting Cable Cutter - 35-056
+ / - Hover over image to Zoom
Other Views

    Ratcheting Cable Cutter

    Manufacturer: Ideal Industries
    Manufacturer #: 35-056
    SKU: 97189763
    $215.64
    Checking Pricing
         
    Tool Application:Soft Copper, Aluminum, Multi-Conductor Cable
    Capacity:400 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-056
    • Capacity 400 kcmil
    • Tool Application Soft Copper, Aluminum, Multi-Conductor Cable
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Ratcheting cable cutter cuts hand drawn copper up to 400 kcmil and soft copper, aluminum and multiple conductor cable up to 600 kcmil.
    Ratcheting Cable Cutter
    • Ergonomic, Non-Slip Handle
    • Cable Size: 400 KCMIL (MCM)
    • Maximum Jaw Opening: 1-3/8 IN
    • For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)