Klein Tools 63060 Cable Cutter, Ratcheting, 400 kcmil CU, 600 kcmil AL, 1-1/8 in. Cable | Graybar Store
Klein Tools - Cable Cutter, Ratcheting, 400 kcmil CU, 600 kcmil AL, 1-1/8 in. Cable - 63060
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Ratcheting, 400 kcmil CU, 600 kcmil AL, 1-1/8 in. Cable

    Manufacturer: Klein Tools
    Manufacturer #: 63060
    SKU: 88153586
    $299.09
    Checking Pricing
         
    Capacity:400 kcmil Copper, 600 kcmil Aluminum, 1-1/8 Inch Cable
    Overall Length (Inches):10-1/4
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63060
    • Type Ratcheting
    • Capacity 400 kcmil Copper, 600 kcmil Aluminum, 1-1/8 Inch Cable
    • Materials Steel
    Product Overview:
    Ratcheting cable cutter can cut up to 400 kcmil copper, 600 kcmil aluminum and 1-1/8 inch cable.
    • Cleanly cuts copper up to 400 MCM, as well as aluminum and multi-conductor cables up to 600 MCM
    • Unique ratchet action holds cable tight and allows rapid, straight cuts with minimum effort
    • Quick-release lever opens blade at anytime during operation
    • Large, finger-formed handles have limit guards and plastic covering for comfort
    • Not designed for cutting steel or ACSR