Klein Tools 68202 Ratcheting Box Wrenches - Standard | Graybar Store
Klein Tools - Ratcheting Box Wrenches - Standard - 68202
+ / - Hover over image to Zoom
Other Views

    Ratcheting Box Wrenches - Standard

    Manufacturer: Klein Tools
    Manufacturer #: 68202
    SKU: 88153778
    $19.87
    Checking Pricing
         
    Tool Application:For Tight Spaces
    Overall Length (Inches):6-7/8
    Jaw Capacity (Inches):1/2 x 9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68202
    • Handle Material Steel
    • Jaw Capacity (Inches) 1/2 x 9/16
    • Materials Steel
    • Overall Length (Inches) 6-7/8
    • Tool Application For Tight Spaces
    • Country of Origin US - USA
    Product Overview:
    12 point Ratcheting Box Wrench is 6-7/8 inch long with different size opening on each end - 1/2 and 9/16 inch.
    Ratcheting Box Wrench 1/2'' x 9/16'', Both ends are offset 25? for more convenient use in confined spaces and on long studs.