Klein Tools 63607 Ratcheting ACSR Cable Cutter | Graybar Store
Klein Tools - Ratcheting ACSR Cable Cutter - 63607
+ / - Hover over image to Zoom
Other Views

    Ratcheting ACSR Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63607
    SKU: 25402161
    $407.11
    Checking Pricing
         
    Capacity:336 kcmil Linnet ACSR, 2/0 Triplex Steel Messenger Cable
    Overall Length (Inches):10-1/4
    Tool Application:ACSR Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63607
    • Capacity 336 kcmil Linnet ACSR, 2/0 Triplex Steel Messenger Cable
    • Overall Length (Inches) 10-1/4
    Product Overview:
    High-Leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges.