Cooper Power Systems (Eaton) 8690FH H.K. Porter Hard Cable Cutter, Ratchet-Type, 29.25 in. | Graybar Store
Cooper Power Systems (Eaton) - H.K. Porter Hard Cable Cutter, Ratchet-Type, 29.25 in. - 8690FH
+ / - Hover over image to Zoom
Other Views

    H.K. Porter Hard Cable Cutter, Ratchet-Type, 29.25 in.

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 8690FH
    SKU: 25011892
    $1,922.71
    Checking Pricing
         
    Length (Inches):29.25
    Tool Application:ACAR; ACSR; Large Capacity Applications; ZEBRA and Telephone
    Capacity:1 to 3/16 in
    Overall Length (Inches):29.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 8690FH
    • Capacity 1 to 3/16 in
    • Overall Length (Inches) 29.25
    • Tool Application ACAR; ACSR; Large Capacity Applications; ZEBRA and Telephone
    • Length (Inches) 29.25
    • For Use With Hard Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Ratchet-Type Hard Cable Cutter, Tool Application: ACAR; ACSR; Large Capacity Applications; ZEBRA and Telephone, Length (Inches): 29.25 in, Overall Length (Inches): 29.25 in, Capacity: 1 to 3/16 in