Burndy OH25 HYTOOL™ Full Cycle Ratchet Dieless Crimp Tool, One-Hand Operation, 10 to 1/0 AWG | Graybar Store
Burndy - HYTOOL™ Full Cycle Ratchet Dieless Crimp Tool, One-Hand Operation, 10 to 1/0 AWG - OH25
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Full Cycle Ratchet Dieless Crimp Tool, One-Hand Operation, 10 to 1/0 AWG

    Manufacturer: Burndy
    Manufacturer #: OH25
    SKU: 88047843
    $579.56
    Checking Pricing
         
    Tool Application:Crimping
    Capacity:10 to 1/0 AWG
    Overall Length (Inches):12.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # OH25
    • Brand HYTOOL
    • Capacity 10 to 1/0 AWG
    • Overall Length (Inches) 12.25
    • Tool Application Crimping
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ Ratchet Tool, Tool Application: Crimping, Overall Length (Inches): 12.25 in, Capacity: 10 to 1/0 AWG