Master Lock 3057DATSC 1 in. x 10 ft. Ratchet Tie-Down With StrapTrap™ and S-Hooks With Clips | Graybar Store
Master Lock - 1 in. x 10 ft. Ratchet Tie-Down With StrapTrap™ and S-Hooks With Clips - 3057DATSC
+ / - Hover over image to Zoom
Other Views

    1 in. x 10 ft. Ratchet Tie-Down With StrapTrap™ and S-Hooks With Clips

    Manufacturer: Master Lock
    Manufacturer #: 3057DATSC
    SKU: 25014845
    $35.89
    Checking Pricing
         
    Color:Yellow
    Load Rating (Pound):1100 lb.
    Dimensions:1 in W x 10 ft L
    Packaging:2 per Pack
    Length:10 ft.
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Master Lock
    • Manufacturer # 3057DATSC
    • Color Yellow
    • Dimensions 1 in W x 10 ft L
    • Style Hook
    • Length 10 ft.
    • Load Rating (Pound) 1100 lb.
    • Packaging 2 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Strap Trap™ Ratchet Tie-Down Strap, Packaging: 2 Per Pack, Load Rating (Pound): 1100 lb