Ideal Industries 30-696 Ratchet Telemaster™ | Graybar Store
Ideal Industries - Ratchet Telemaster™ - 30-696
+ / - Hover over image to Zoom
Other Views

    Ratchet Telemaster™

    Manufacturer: Ideal Industries
    Manufacturer #: 30-696
    SKU: 97222700
    $86.47
    Checking Pricing
         
    Tool Application:RJ-45, RJ-11 Modular Plug
    Overall Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-696
    • Overall Length (Inches) 12
    • Tool Application RJ-45, RJ-11 Modular Plug
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ratchet Telemaster™ multi-function telephone tool
    • For paired conductors
    • Steel frame for long-term durability
    • Repeatable crimp action for consistent, high quality connections
    • Tool for RJ-45 and RJ-11 modular plugs