Greenlee 656 Ratchet Reel Stand | Graybar Store
Greenlee - Ratchet Reel Stand - 656
+ / - Hover over image to Zoom
Other Views

    Ratchet Reel Stand

    Manufacturer: Greenlee
    Manufacturer #: 656
    SKU: 88121296
    $988.73
    Checking Pricing
         
    Capacity:3750 lbs.
    Dimensions:24-1/2 x 23 in. Base, 28 to 46-5/8 in. Adjustable Height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 656
    • Dimensions 24-1/2 x 23 in. Base, 28 to 46-5/8 in. Adjustable Height
    • Capacity 3750 lbs.
    Product Overview:
    Ratchet Reel Stand 28 - 46-5/8 (711 - 1184 mm
    3750.000 LB (1701.000 KG), 58.000 IN - 90.000 IN (1473.000 MM - 2286.000 MM) Reel Diameter