Wiremold (Legrand) 881 Ratchet-Pro Series PVC Flush Round Concrete Floor Box | Graybar Store
Wiremold (Legrand) - Ratchet-Pro Series PVC Flush Round Concrete Floor Box - 881
+ / - Hover over image to Zoom
Other Views

    Ratchet-Pro Series PVC Flush Round Concrete Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 881
    SKU: 97112820
    $20.63
    Checking Pricing
         
    No. of Hubs:4
    Hub Size (Inches):1
    Size (Inches):4 Dia.
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 881
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 1
    • Materials PVC
    • No. of Hubs 4
    • Size (Inches) 4 Dia.
    • Country of Origin US - USA
    Product Overview:
    Ratchet-pro series 4 in. PVC flush round 6 in. deep concrete floor box with (4) 1 in. hubs.
    • Supplied with reusable concrete cap, adapter ring, conduit reducers and conduit hub plugs
    • Graduated cubic inch markings inside the box indicate volume capacity at any depth
    • Box has parallel conduit hubs eliminating the need for 90° sweeps
    • For concrete pours of 2-1/4 to 6 inches