Greenlee 45207 Ratchet Cable Cutter, 350 MCM | Graybar Store
Greenlee - Ratchet Cable Cutter, 350 MCM - 45207
+ / - Hover over image to Zoom
Other Views

    Ratchet Cable Cutter, 350 MCM

    Manufacturer: Greenlee
    Manufacturer #: 45207
    SKU: 93173776
    $491.21
    Checking Pricing
         
    Capacity:350 kcmil Copper, 1000 kcmil Aluminum, 2 Inch Cable
    Overall Length (Inches):11
    Tool Application:For Tight Working Spaces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45207
    • Capacity 350 kcmil Copper, 1000 kcmil Aluminum, 2 Inch Cable
    • Overall Length (Inches) 11
    Product Overview:
    Cable Cutter, Ratchet, Aluminum, Copper Cable, Cable Size 750 MCM (Copper), 1000 MCM (Aluminum), 2 Inch Dia (Communication Cable), Length 11 Inch, Greenlee Brand, Cable Size For Frequent Use 600 MCM (Copper), 750 MCM (Aluminum), Jaw Opening 2 Inch