Greenlee 45206 Ratchet Cable Cutter, 600 MCM | Graybar Store
Greenlee - Ratchet Cable Cutter, 600 MCM - 45206
+ / - Hover over image to Zoom
Other Views

    Ratchet Cable Cutter, 600 MCM

    Manufacturer: Greenlee
    Manufacturer #: 45206
    SKU: 92043127
    $430.87
    Checking Pricing
         
    Capacity:600 kcmil Copper, 600 kcmil Aluminum, 1-3/8 Inch Cable
    Overall Length (Inches):10
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45206
    • Capacity 600 kcmil Copper, 600 kcmil Aluminum, 1-3/8 Inch Cable
    • Overall Length (Inches) 10
    Product Overview:
    10-inch ratchet cable cutter
    • Simple, one-hand operation
    • Exclusive two-speed ratcheting mechanism adjusts for light/heavy cutting
    • Well-suited for tight working spaces
    • Blades can be opened mid-cycle
    • Available with cushioned handles or with 1000V insulated cushioned handles