Greenlee 761 Ratchet Cable Cutter, 1000 MCM | Graybar Store
Greenlee - Ratchet Cable Cutter, 1000 MCM - 761
+ / - Hover over image to Zoom
Other Views

    Ratchet Cable Cutter, 1000 MCM

    Manufacturer: Greenlee
    Manufacturer #: 761
    SKU: 22071677
    $533.49
    Checking Pricing
         
    Capacity:1000 kcmil Copper, 1000 kcmil Aluminum, 1-1/8 Inch Cable
    Overall Length (Inches):10-3/4
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 761
    • Capacity 1000 kcmil Copper, 1000 kcmil Aluminum, 1-1/8 Inch Cable
    • Overall Length (Inches) 10-3/4
    Product Overview:
    Cable Cutter, Ratchet With Mid Cut Opening, Forged Steel Blade, Cable Size 750 kcmil (Copper), 1000 kcmil (Aluminum), 1 1/8 Inch Dia (Comm. Cable), Fiberglass Handle, 10-3/4 in. L, Single Speed Ratchet Mechanism, Two Hand Operation