GE Lighting F40C75 30PK Rapid Chroma 40W Lamp | Graybar Store
GE Lighting - Rapid Chroma 40W Lamp - F40C75 30PK
+ / - Hover over image to Zoom
Other Views

    Rapid Chroma 40W Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F40C75 30PK
    SKU: 88111771
    $8.00
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):7500
    Alternate Manufacturer Part No.:13795
    Initial/Mean Lumens:1950/1680
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40C75 30PK
    • Alternate Manufacturer Part No. 13795
    • Base Type G13
    • Color Temperature (Kelvin) 7500
    • Initial/Mean Lumens 1950/1680
    Product Overview:
    GE T12 rapid chroma 40W lamp with 20000 rated life hours.