Klein Tools 67100 Rapi-Driv® 2-in-1 Interchangeable Screwdriver | Graybar Store
Klein Tools - Rapi-Driv® 2-in-1 Interchangeable Screwdriver - 67100
+ / - Hover over image to Zoom
Other Views

    Rapi-Driv® 2-in-1 Interchangeable Screwdriver

    Manufacturer: Klein Tools
    Manufacturer #: 67100
    SKU: 25275546
    $15.91
    Checking Pricing
         
    No. of Pieces:2
    Overall Length (Inches):9-3/4
    Tip Size:No. 2 Phillips and 3/16 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 67100
    • Handle Color Black and Yellow
    • Materials Steel
    • No. of Pieces 2
    Product Overview:
    Rapi-Driv® 2-in-1 interchangeable screwdriver with dual-tip bit 3/16 inch slotted, No. 2 Phillips
    • Saves time and effort, especially on long-threaded screws used with switch plates and light fixtures
    • Crank action handle spins screws fast with one hand
    • Interchangeable bit holder for quick switching between tip styles
    • Features the most popular tip styles - 3/16-Inch slotted tip and 2 Phillips
    • Designed for light duty screwdriving. Not intended for high-torque applications