Thomas and Betts Ranger® Liquidtight Connector, Strain-Relief, Steel, 90°, Cord and Cable | Graybar Store
Thomas and Betts - Ranger® Liquidtight Connector, Strain-Relief, Steel, 90°, Cord and Cable
+ / - Hover over image to Zoom
Other Views

    Ranger® Liquidtight Connector, Strain-Relief, Steel, 90°, Cord and Cable

    Manufacturer: Thomas and Betts
         

    Provide means for passing a cord into an enclosure or through a bulkhead or into a rigid conduit.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 90
    • Materials Malleable Iron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Use With
    Cable Range (Inches)
    Conduit Hub Size (Inches)
    Price
    4960
    88318687
    Hazardous Locations
    0.125 to 0.375 in.
    1/2 in.
    $
    11
    .24
    /
    EA
    88318687
    Use With
    Hazardous Locations
    Cable Range (Inches)
    0.125 to 0.375 in.
    Conduit Hub Size (Inches)
    1/2 in.
    $
    11
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4961
    88318688
    Hazardous Locations
    0.31 to 0.56 in.
    1/2 in.
    $
    12
    .49
    /
    EA
    88318688
    Use With
    Hazardous Locations
    Cable Range (Inches)
    0.31 to 0.56 in.
    Conduit Hub Size (Inches)
    1/2 in.
    $
    12
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88318687 SKU, 88318687 ANALYTICS...
    Conduit Hub Size (Inches)
    1/2 in.
    Price
    $
    11
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88318688 SKU, 88318688 ANALYTICS...
    Conduit Hub Size (Inches)
    1/2 in.
    Price
    $
    12
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available