Carol Cable (General Cable) 05606.63.10 Carol® Brand Range Cord, 6/8 AWG, 3 Conductor, 6 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Range Cord, 6/8 AWG, 3 Conductor, 6 ft. - 05606.63.10
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Range Cord, 6/8 AWG, 3 Conductor, 6 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 05606.63.10
    SKU: 88078813
    $20.99
    Checking Pricing
         
    No. of Conductors:3
    Length:6 ft.
    Color:Grey
    Conductor Size:8 AWG and 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 05606.63.10
    • Color Grey
    • No. of Conductors 3
    • Amps AC 50A
    • Brand Carol
    • Conductor Size 8 AWG and 6 AWG
    • Length 6 ft.
    • NEMA Configuration NEMA 10-50P
    • Volts 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Range Cord, Length: 6 ft, Conductor Size: 6 AWG; 8 AWG, No. of Conductors: 3, Volts: 250 V, Amps AC: 50 A