Pass and Seymour (Legrand) P2-42-RRD Range and Dryer Box | Graybar Store
Pass and Seymour (Legrand) - Range and Dryer Box - P2-42-RRD
+ / - Hover over image to Zoom
Other Views

    Range and Dryer Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P2-42-RRD
    SKU: 25079247
    $5.01
    Checking Pricing
         
    Box Style:Square
    Construction:New
    Color:Grey
    Size:4 W x 3-3/4 L x 4 D in
    No. of Gangs:2-Gang
    Depth:4 in.
    Capacity (Cubic Inch):42.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Screw
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P2-42-RRD
    • Color Grey
    • Construction New
    • Size 4 W x 3-3/4 L x 4 D in
    • Box Style Square
    • Capacity (Cubic Inch) 42.0 cu. in.
    • Depth 4 in.
    • Mounting Type Screw
    • No. of Gangs 2-Gang
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Range and Dryer Box, Thermoplastic, Gray, Size: 4 x 3.75 x 4 in, Box Style: Square, Mounting Type: Screw Mount