Brady THTEP-171-593-.5 Raised Panel Labels for Thermal Transfer Printers, White, 1.060" W | Graybar Store
Brady - Raised Panel Labels for Thermal Transfer Printers, White, 1.060
+ / - Hover over image to Zoom
Other Views

    Raised Panel Labels for Thermal Transfer Printers, White, 1.060" W

    Manufacturer: Brady
    Manufacturer #: THTEP-171-593-.5
    SKU: 25071462
    $191.21
    Checking Pricing
         
    Color:White
    Material:B-593 Polyester
    Width (mm):26 (1.0 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THTEP-171-593-.5
    • Color White
    • Application General and Industrial Identification; Panel Identification; Raised Panels
    • Materials Polyester
    • Width (mm) 26 (1.0 inch)
    • Material B-593 Polyester
    • For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White raised panel labels, 1.060 inch W x 0.490 inch H.