Brady M71EP-168-593-BK Raised Panel Labels for BMP71 Printers, 1.900" x 1.200" | Graybar Store
Brady - Raised Panel Labels for BMP71 Printers, 1.900
+ / - Hover over image to Zoom
Other Views

    Raised Panel Labels for BMP71 Printers, 1.900" x 1.200"

    Manufacturer: Brady
    Manufacturer #: M71EP-168-593-BK
    SKU: 25271115
    $144.53
    Checking Pricing
         
    Color:Black
    Material:Adhesive-Taped Polyester
    Length:1.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71EP-168-593-BK
    • Color Black
    • Application General and Industrial Identification; Panel Identification; Raised Panels
    • Length 1.2 in.
    • Materials Polyester
    • Material Adhesive-Taped Polyester
    • For Use With BMP71
    • Country of Origin US - USA
    Product Overview:
    Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Black, 1.900" x 1.200"