Brady B30EP-168-593-RD Raised Panel Label Printer | Graybar Store
Brady - Raised Panel Label Printer - B30EP-168-593-RD
+ / - Hover over image to Zoom
Other Views

    Raised Panel Label Printer

    Manufacturer: Brady
    Manufacturer #: B30EP-168-593-RD
    SKU: 25316319
    $175.87
    Checking Pricing
         
    Color:Red
    Length:1.9 in.
    Use With:BBP31 Printers; BBP33 Printers; Benchtop Printers
    Width (mm):30.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30EP-168-593-RD
    • Color Red
    • Application Front of Enclosure; Inside-Panel Backer Boards; Outdoor
    • Length 1.9 in.
    • Materials Polyester
    • Width (mm) 30.5
    • Use With BBP31 Printers; BBP33 Printers; Benchtop Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BBP®31 B30 Series Raised Panel Label Printer, Length: 1.9 in, Front of Enclosure; Inside-Panel Backer Boards; Outdoor, Width (mm): 30-1/2 mm, Red, Polyester