Brady M71EP-173-593 Raised Panel Label Printer | Graybar Store
Brady - Raised Panel Label Printer - M71EP-173-593
+ / - Hover over image to Zoom
Other Views

    Raised Panel Label Printer

    Manufacturer: Brady
    Manufacturer #: M71EP-173-593
    SKU: 25271393
    $110.31
    Checking Pricing
         
    Color:White
    Width (mm):50.8
    Length:1 in.
    Use With:BMP71 Printers; Portable Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71EP-173-593
    • Color White
    • Application General and Industrial Identification; Panel Identification; Raised Panels
    • Length 1 in.
    • Materials Polyester
    • Width (mm) 50.8
    • For Use With BMP71
    • Use With BMP71 Printers; Portable Printers
    • Country of Origin US - USA
    Product Overview:
    Raised Panel Label Printer, Length: 1 in, General and Industrial Identification; Panel Identification; Raised Panels, Width (mm): 50.8 mm, White, Polyester