Brady THTEP-171-593-.5GN Raised Panel Label Printer | Graybar Store
Brady - Raised Panel Label Printer - THTEP-171-593-.5GN
+ / - Hover over image to Zoom
Other Views

    Raised Panel Label Printer

    Manufacturer: Brady
    Manufacturer #: THTEP-171-593-.5GN
    SKU: 25071464
    $191.21
    Checking Pricing
         
    Color:Green
    Width (mm):27
    Length:0.49 in.
    Use With:BradyPrinter PR Plus Printers; IP300; IP600; Tagus T200; Tagus T300; Thermal Transfer Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THTEP-171-593-.5GN
    • Color Green
    • Application General and Industrial Identification; Panel Identification; Raised Panels
    • Length 0.49 in.
    • Materials Polyester
    • Width (mm) 27
    • For Use With Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
    • Use With BradyPrinter PR Plus Printers; IP300; IP600; Tagus T200; Tagus T300; Thermal Transfer Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Raised Panel Label Printer, Length: 0.49 in, General and Industrial Identification; Panel Identification; Raised Panels, Width (mm): 27 mm, Green, Polyester