Ideal Industries 776111 Raised Indicator Light, 28 V | Graybar Store
Ideal Industries - Raised Indicator Light, 28 V - 776111
+ / - Hover over image to Zoom
Other Views

    Raised Indicator Light, 28 V

    Manufacturer: Ideal Industries
    Manufacturer #: 776111
    SKU: 25055739
    $8.34
    Checking Pricing
         
    Color:Red
    Voltage (Volts):28
    Additional Features:Raised Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 776111
    • Color Red
    • Voltage (Volts) 28
    • Additional Features Raised Lens
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Indicator Light, Raised/Transparent Lens, 28 Volt AC, 1.2 Watt, 4 Amp, Incandescent, Red