Wiremold (Legrand) 861 Raised Floor/Wood Floor Box | Graybar Store
Wiremold (Legrand) - Raised Floor/Wood Floor Box - 861
+ / - Hover over image to Zoom
Other Views

    Raised Floor/Wood Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 861
    SKU: 22113702
    $32.69
    Checking Pricing
         
    Opening:1
    Core Size (Inches):4 in.
    Bottom Knockouts (Inches):1/2 in.
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(2) 1/2 in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 861
    • Bottom Knockouts (Inches) 1/2 in.
    • Core Size (Inches) 4 in.
    • No. of Gangs 1-Gang
    • Opening 1
    • Side Knockouts (Inches) (2) 1/2 in
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® 861 Raised Floor/Wood Floor Box, Side Knockouts (Inches): (2) 1/2 in, No. of Gangs: 1, Aluminum