Chatsworth 10629-119 Raised Floor Rack Support, 3 Inch Channel, 19 in. Rack, 10 to 16 in. | Graybar Store
Chatsworth - Raised Floor Rack Support, 3 Inch Channel, 19 in. Rack, 10 to 16 in. - 10629-119
+ / - Hover over image to Zoom
Other Views

    Raised Floor Rack Support, 3 Inch Channel, 19 in. Rack, 10 to 16 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10629-119
    SKU: 97201518
    $178.44
    Checking Pricing
         
    Material:Steel
    Size:19 W in
    Thread Size (Inches):5/8 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10629-119
    • Color Grey
    • Size 19 W in
    • Type Raised Floor Rack Support
    • Finish Epoxy-Polyester Powder Coat
    • Thread Size (Inches) 5/8 in.
    • Width 19 in
    • Material Steel
    • Includes (16) Hex Nuts, 5/8-11; (16) Split Lock Washers, 5/8 in; (4) Concrete Anchors; (4) Threaded Rods, 5/8-11 in; (4) Z-Shaped Brackets; (8) Flat Washers
    Product Overview:
    Raised Floor Rack Support, Size: 19 W in, Grey, Steel, Epoxy-Polyester Powder Coat