Leviton 5977-GY Raintight While-In-Use Cover, Vertical, Grey, Decora/GFCI | Graybar Store
Leviton - Raintight While-In-Use Cover, Vertical, Grey, Decora/GFCI - 5977-GY
+ / - Hover over image to Zoom
Other Views

    Raintight While-In-Use Cover, Vertical, Grey, Decora/GFCI

    Manufacturer: Leviton
    Manufacturer #: 5977-GY
    SKU: 96049477
    $14.26
    Checking Pricing
         
    Color:Grey
    Opening:Decora/GFCI
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Construction:Commercial Grade
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5977-GY
    • Color Grey
    • Construction Commercial Grade
    • Materials Thermoplastic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening Decora/GFCI
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang raintight while in use standard cover, for Decora or GFCI devices, vertical mount, grey base and cover.