Leviton 5996-GY Raintight While-In-Use Cover, Horizontal, Grey, Duplex Receptacle | Graybar Store
Leviton - Raintight While-In-Use Cover, Horizontal, Grey, Duplex Receptacle - 5996-GY
+ / - Hover over image to Zoom
Other Views

    Raintight While-In-Use Cover, Horizontal, Grey, Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5996-GY
    SKU: 96049479
    $38.36
    Checking Pricing
         
    Color:Grey
    Opening:Duplex Receptacle (1)
    Mounting Position:Horizontal
    No. of Gangs:1-Gang
    Construction:Commercial Grade
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5996-GY
    • Color Grey
    • Construction Commercial Grade
    • Materials Thermoplastic
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang raintight while in use standard cover, for duplex receptacles, horizontal mount, grey base and cover.