Square D (Schneider Electric) RDB43 Raintight Trough | Graybar Store
Square D (Schneider Electric) - Raintight Trough - RDB43
+ / - Hover over image to Zoom
Other Views

    Raintight Trough

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB43
    SKU: 99891615
    $126.29
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:Gray Polyester Powder
    Length:3 ft.
    Dimensions:4 in W x 3 ft L x 4 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB43
    • Dimensions 4 in W x 3 ft L x 4 in H
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 4
    • Length 3 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Raintight Trough, Dimensions: 4 in W x 3 ft L x 4 in H, Length: 3 ft, NEMA Ratings: 3R, Galvanized Steel, Gray Polyester Powder
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification