Thomas and Betts CFSTF Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Front Lever, Switch, Box Mount | Graybar Store
Thomas and Betts - Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Front Lever, Switch, Box Mount - CFSTF
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Front Lever, Switch, Box Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: CFSTF
    SKU: 88220275
    $38.90
    Checking Pricing
         
    No. of Gangs:1
    Color:Silver
    Opening:Toggle Switch (1)
    Mounting Position:Vertical
    Mounting Type:Box Mount-NEMA 4/Front Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CFSTF
    • Color Silver
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Box Mount-NEMA 4/Front Lever
    Product Overview:
    Die cast aluminum 1-gang front lever box mount NEMA 4 cover, includes cover and gasket for use with (1) toggle switch.
    • Raintight when used with appropriate Thomas and Betts covers
    • UL Listed E28688