Thomas and Betts CFSB Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Blank, Box Mount | Graybar Store
Thomas and Betts - Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Blank, Box Mount - CFSB
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Weatherproof Cover, Gasket and Screws Included, Single Gang, Blank, Box Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: CFSB
    SKU: 88220264
    $7.69
    Checking Pricing
         
    No. of Gangs:1
    Color:Silver
    Opening:Blank
    Mounting Position:Vertical
    Mounting Type:Box Mount-NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CFSB
    • Color Silver
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Box Mount-NEMA 3R
    Product Overview:
    Die cast aluminum 1-gang blank box mount NEMA 3R cover, includes cover and gasket.
    • Raintight when used with appropriate Thomas and Betts covers
    • UL Listed E28688