Square D (Schneider Electric) RC816F200S Rainproof Meter Main | Graybar Store
Square D (Schneider Electric) - Rainproof Meter Main - RC816F200S
+ / - Hover over image to Zoom
Other Views

    Rainproof Meter Main

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC816F200S
    SKU: 25559250
    $558.43
    Checking Pricing
         
    Amps:200A
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC816F200S
    • Type Ringless
    • Amps 200A
    • Interrupt Rating 22 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Rainproof Meter Main, 200A
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility