Raco 2946RT Rain Tight Compression Connector | Graybar Store
Raco - Rain Tight Compression Connector - 2946RT
+ / - Hover over image to Zoom
Other Views

    Rain Tight Compression Connector

    Manufacturer: Raco
    Manufacturer #: 2946RT
    SKU: 25200210
    $602.27
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2946RT
    • Materials Steel
    • Throat Type Non-Insulated
    • Trade Size (Inches) 4 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RACO® Rain Tight Compression Connector, Throat Type: Non-Insulated, Steel, Trade Size (Inches): 4 in