Bridgeport Fittings 257-SRT Compression Connector, Steel, EMT Conduit, Raintight, 3 in. | Graybar Store
Bridgeport Fittings - Compression Connector, Steel, EMT Conduit, Raintight, 3 in. - 257-SRT
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Steel, EMT Conduit, Raintight, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 257-SRT
    SKU: 25185375
    $29.37
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 257-SRT
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3 in.
    • Use With EMT
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rain Tight Compression Connector, Throat Type: Non-Insulated, Steel, Trade Size (Inches): 3 in