Bridgeport Fittings 265-RT Compression Coupling, Zinc Die Cast, EMT Conduit, Raintight, 2 in. | Graybar Store
Bridgeport Fittings - Compression Coupling, Zinc Die Cast, EMT Conduit, Raintight, 2 in. - 265-RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Zinc Die Cast, EMT Conduit, Raintight, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 265-RT
    SKU: 22122193
    $8.62
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 265-RT
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • Use With EMT
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rain Tight Compression Connector, Throat Type: Non-Insulated, Zinc Die Cast, Trade Size (Inches): 2 in