Panduit DRD22LG6 Rail Wiring Duct | Graybar Store
Panduit - Rail Wiring Duct - DRD22LG6
+ / - Hover over image to Zoom
Other Views

    Rail Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: DRD22LG6
    SKU: 25236881
    $104.46
    Checking Pricing
         
    Height (Inches):2.15
    Dimensions:6.25 in W x 6 ft L x 2.15 in H
    Length:6 ft.
    Width (Inches):6.25
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DRD22LG6
    • Color Grey
    • Dimensions 6.25 in W x 6 ft L x 2.15 in H
    • Type Rail Wiring Duct
    • Height (Inches) 2.15
    Product Overview:
    PanelMax™ Rail Wiring Duct, Lead-Free PVC, Gray, Dimensions: 6.25 in W x 6 ft L x 2.15 in H, Length: 6 ft