Phoenix Contact 0801681 Rail Unperforated | Graybar Store
Phoenix Contact - Rail Unperforated - 0801681
+ / - Hover over image to Zoom
Other Views

    Rail Unperforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801681
    SKU: 99526786
    $6.95
    Checking Pricing
         
    Additional Features:DIN Rails Available Cut to Length; Design Complies With European Standard ENâ 60715; High Degree of Dimensional
    Size:2000 L x 7.5 H x 35 W mm
    Packaging:5 per Pack
    Length:2000 mm
    Width (mm):35 mm
    Rating:1920 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801681
    • Size 2000 L x 7.5 H x 35 W mm
    • Additional Features DIN Rails Available Cut to Length; Design Complies With European Standard ENâ 60715; High Degree of Dimensional
    • Height 7.5 mm
    • Length 2000 mm
    • Rating 1920 A
    • Width (mm) 35 mm
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    NS 35 Rail Unperforated, Packaging: 5 per Pack, Height: 7.5 mm, Size: 2000 L x 7.5 H x 35 W mm