Phoenix Contact 1201002 Rail Perforated | Graybar Store
Phoenix Contact - Rail Perforated - 1201002
+ / - Hover over image to Zoom
Other Views

    Rail Perforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201002
    SKU: 99693409
    $39.41
    Checking Pricing
         
    Size:32 W x 2000 L x 15 H mm
    Packaging:5 per Pack
    Length:2000 mm
    Width (mm):32 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201002
    • Size 32 W x 2000 L x 15 H mm
    • Height 15 mm
    • Length 2000 mm
    • Width (mm) 32 mm
    • Packaging 5 per Pack
    • Country of Origin DE - Germany
    Product Overview:
    NS 32 Rail Perforated, Packaging: 5 per Pack, Height: 15 mm, Size: 2000 L x 32 W x 15 H mm