Phoenix Contact 1401682 Rail Perforated | Graybar Store
Phoenix Contact - Rail Perforated - 1401682
+ / - Hover over image to Zoom
Other Views

    Rail Perforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 1401682
    SKU: 99562998
    $14.56
    Checking Pricing
         
    Additional Features:DIN Rails Correspond to European Standard EN 60715q; High Dimensional Accuracy; Surface Tempering
    Size:15 W x 2000 L x 5 H mm
    Packaging:5 per Pack
    Length:2000 mm
    Width (mm):15 mm
    Rating:1200 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1401682
    • Size 15 W x 2000 L x 5 H mm
    • Additional Features DIN Rails Correspond to European Standard EN 60715q; High Dimensional Accuracy; Surface Tempering
    • Height 5 mm
    • Length 2000 mm
    • Rating 1200 A
    • Width (mm) 15 mm
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    NS 15 Rail Perforated, Packaging: 5 per Pack, Height: 5 mm, Size: 2000 L x 15 W x 5 H mm