Phoenix Contact 1206599 Rail Perforated | Graybar Store
Phoenix Contact - Rail Perforated - 1206599
+ / - Hover over image to Zoom
Other Views

    Rail Perforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 1206599
    SKU: 25191905
    $24.70
    Checking Pricing
         
    Size:35 W x 2000 L x 15 H mm
    Packaging:5 per Pack
    Length:2000 mm
    Width (mm):35 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1206599
    • Size 35 W x 2000 L x 15 H mm
    • Height 15 mm
    • Length 2000 mm
    • Width (mm) 35 mm
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    NS 35 Rail Perforated, Packaging: 5 per Pack, Height: 15 mm, Size: 2000 L x 35 W x 15 H mm