Phoenix Contact 1207653 Rail Perforated | Graybar Store
Phoenix Contact - Rail Perforated - 1207653
+ / - Hover over image to Zoom
Other Views

    Rail Perforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 1207653
    SKU: 25101967
    $8.59
    Checking Pricing
         
    Size:35 W x 955 L x 7.5 H mm
    Packaging:10 per Pack
    Length:955 mm
    Width (mm):35 mm
    Rating:1920 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1207653
    • Size 35 W x 955 L x 7.5 H mm
    • Height 7.5 mm
    • Length 955 mm
    • Rating 1920 A
    • Width (mm) 35 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Rail Perforated, Packaging: 10 per Pack, Height: 7.5 mm, Size: 955 L x 35 W x 7.5 H mm