Phoenix Contact 0814681 Rail Perforated | Graybar Store
Phoenix Contact - Rail Perforated - 0814681
+ / - Hover over image to Zoom
Other Views

    Rail Perforated

    Manufacturer: Phoenix Contact
    Manufacturer #: 0814681
    SKU: 25027731
    $37.77
    Checking Pricing
         
    Size:35 W x 2000 L x 7.5 H mm
    Packaging:5 per Pack
    Length:2000 mm
    Width (mm):35 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0814681
    • Size 35 W x 2000 L x 7.5 H mm
    • Height 7.5 mm
    • Length 2000 mm
    • Width (mm) 35 mm
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Rail Perforated, Packaging: 5 per Pack, Height: 7.5 mm, Size: 2000 L x 7.5 H x 35 W mm