Phoenix Contact 5600525 Rail Mounted Socket Strip | Graybar Store
Phoenix Contact - Rail Mounted Socket Strip - 5600525
+ / - Hover over image to Zoom
Other Views

    Rail Mounted Socket Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 5600525
    SKU: 99692256
    $30.45
    Checking Pricing
         
    Additional Features:Grounding Pin Located at the Top to Prevent Shorting Between the Hot and Neutral Blades
    Voltage Rating:120 V AC
    Depth:49 mm
    Packaging:1 Each
    Use With:(2)120 Vac 20 A Receptacles for 35 mm DIN Rail
    Rating:125 V AC
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5600525
    • Additional Features Grounding Pin Located at the Top to Prevent Shorting Between the Hot and Neutral Blades
    • Amperage Rating 20 A
    • Depth 49 mm
    • Height 135 mm
    • Rating 125 V AC
    • Packaging 1 Each
    • Use With (2)120 Vac 20 A Receptacles for 35 mm DIN Rail
    • Voltage Rating 120 V AC
    • Country of Origin US - USA
    Product Overview:
    Rail Mounted Socket Strip, Packaging: 1 Each, Height: 135 mm, Voltage Rating: 120 V AC